2.5W T6 LED Lamp, 27K

Item #: 1418592

Cat #: S8555

UPC: 045923085550

Company wide:
0 in stock
Documents & Guides
2.5 Watt T6 LED; Clear; Candelabra Base; 2700K; 180 Lumens; 120 Volt

Overview

2.5 Watt T6 LED; Clear; Candelabra Base; 2700K; 180 Lumens; 120 Volt
Also known as: 045923085550, S8555, SATS8555

Specifications

Color: Clear
Volts AC: 120
Lumens: 180
Shape: T6 (Tubular)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 2.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Lumens: 180
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Shape: T6 (Tubular)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Dimmable: Yes