4W ETC/LED/27K/CL/120V

Item #: 1418583

Cat #: S8551

UPC: 045923085512

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Clear; Medium Base; 2700K; 350 Lumens; 120 Volt

Overview

4 Watt B11 LED; Clear; Medium Base; 2700K; 350 Lumens; 120 Volt
Also known as: 045923085512, S8551, SATS8551

Specifications

Base: Medium Screw (E26)
Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 350
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Lumens: 350
Color Rendering Index (CRI): 90+
Light Technology: LED
Wattage: 4
Volts AC: 120
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Dimmable: Yes