5/15/21A21/3-WAY/LED/50K

Item #: 1418578

Cat #: S8545

UPC: 045923085451

Company wide:
0 in stock
Documents & Guides
5 Watt/15 Watt/21 Watt; A21 LED; 3-way; Frosted; 5000K; Medium Base; 120 Volt

Overview

5 Watt/15 Watt/21 Watt; A21 LED; 3-way; Frosted; 5000K; Medium Base; 120 Volt
Also known as: 045923085451, S8545, SATS8545

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 5, 15, 2021
Volts AC: 120
Color: Frosted
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Lumens: 600/1600/2150
Base: Medium Screw (E26)
Wattage: 5, 15, 2021
Color: Frosted
Color Rendering Index (CRI): 80
Dimmable: No
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A21 (Arbitrary)
Light Technology: LED
Lumens: 600/1600/2150