BEAKER 4 LT TRESTLE

Item #: 1418575

Cat #: 60-5365

UPC: 045923653650

Company wide:
0 in stock
Beaker - 4 Light Island Pendant with Clear Glass - Aged Bronze Finish

Overview

Beaker - 4 Light Island Pendant with Clear Glass - Aged Bronze Finish

Nuvo's Beaker 4 light trestle is a sophisticated lighting solution for inside the home. Illuminate dining rooms, kitchen islands, pool tables and more, with this aged bronze trestle featuring clear Glass. Contemporary and elegant, the Beaker trestle adds style to any home decor.

Also known as: 045923653650, 60-5365, SAT605365

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: Aged Bronze
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: Aged Bronze
Standards: California Proposition 65