Incandescent Lamp, 65 Watt, BR30, Frost, 530 Lumen, Medium Base, 130 Volt

Item #: 1418555
Cat #: S8520
UPC: 045923085208
Call for price
Company wide:
0 in stock
65 WATT BR30 INCANDESCENT, FROST, 5000 AVERAGE RATED HOURS, 530 Lumen, MEDIUM BASE, 130 Volt

Overview

65 WATT BR30 INCANDESCENT, FROST, 5000 AVERAGE RATED HOURS, 530 Lumen, MEDIUM BASE, 130 Volt
Also known as: 045923085208, S8520, SATS8520

Specifications

Lumens: 530
Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Wattage: 65
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 530
Volts AC: 130
Wattage: 65
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Shape: BR30 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)