GINGER - 3 LT Pendant

Item #: 1418554

Cat #: 60-5337

UPC: 045923653377

Company wide:
0 in stock
Ginger - 3 Light Pendant with Satin White Glass - Old Bronze Finish

Overview

Ginger - 3 Light Pendant with Satin White Glass - Old Bronze Finish

The Ginger 60-5337 pendant features classic style with it's contemporary design. The versatile old Bronze Finish on the floating fixture body highlights the decorative X pattern. Etched opal Glass cylindrical shades "float" in the center providing a soft warm glow. Freshen up your entry way or dining room, pair two pendants over a kitchen island, the applications are endless.

Also known as: 045923653377, 60-5337, SAT605337

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Bronze
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65