45W R20 Incandescent Lamp, Frosted

Item #: 1418553

Cat #: S8519

UPC: 045923085192

Company wide:
0 in stock
Incandescent Reflector Lamp, Designation: 45R20/5M, 130 V, 45 WTT, R20 Shape, E26 Medium Base, Frosted, C-9 Filament, 5000 HR, Lumens: 280 LM Initial, 4 IN Length, 2-1/2 IN Diameter

Overview

Incandescent Reflector Lamp, Designation: 45R20/5M, 130 V, 45 WTT, R20 Shape, E26 Medium Base, Frosted, C-9 Filament, 5000 HR, Lumens: 280 LM Initial, 4 IN Length, 2-1/2 IN Diameter
Also known as: 045923085192, S8519, SATS8519

Specifications

Lumens: 280
Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Wattage: 45
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Volts AC: 130
Wattage: 45
Shape: R20 (Blown Reflector)
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent