GINGER - 1 LT Mini Pendant

Item #: 1418552

Cat #: 60-5336

UPC: 045923653360

Company wide:
0 in stock
Ginger; 1 Light; Mini Pendant with Etched Opal Glass, Old Bronze

Overview

Ginger; 1 Light; Mini Pendant with Etched Opal Glass, Old Bronze

Nuvo's Ginger 1 light mini pendant is a sophisticated lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers, with this old bronze pendant featuring etched opal Glass. Contemporary and elegant, the Ginger mini pendant adds style to any home decor.

Also known as: 045923653360, 60-5336, SAT605336

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Bronze
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65