12.5A19/LED/30K/ND/120V/4PK

Item #: 1418550

Cat #: S8499

UPC: 045923084997

Company wide:
0 in stock
Documents & Guides
12.5 Watt; A19 LED; 3000K; Medium Base; 120 Volt; 4-pack

Overview

12.5 Watt; A19 LED; 3000K; Medium Base; 120 Volt; 4-pack
Also known as: 045923084997, S8499, SATS8499

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Material: Plastic
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Wattage: 12.500
Standards: California Title 20
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Lumens: 1050
Material: Plastic
Color Rendering Index (CRI): 90+
Standards: California Title 20
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 12.500
Light Technology: LED