18W A21 LED Lamp, 40K

Item #: 1418526

Cat #: S8488 18A21/LED/4K/90CRI/GU24

UPC: 045923084881

Company wide:
0 in stock
Documents & Guides
Dimmable LED A-Lamp, 18W, 120V, Bulb: A-Type (A21), Base: GU24 (Twist-lock), Lumens: 1600, CRI: 90+, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs. 100W Equivalent.

Overview

Dimmable LED A-Lamp, 18W, 120V, Bulb: A-Type (A21), Base: GU24 (Twist-lock), Lumens: 1600, CRI: 90+, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs. 100W Equivalent.
Also known as: 045923084881, S8488 18A21/LED/4K/90CRI/GU24, SATS8488

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Shape: A21 (Arbitrary)
Lumens: 1600
Color Rendering Index (CRI): 90+
Wattage: 18
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90+
Color Temperature: 4000 (Cool White)
Lumens: 1600