Parallel 3 Light Flush, Polished Nickel

Item #: 1418516

Cat #: 60-5207

UPC: 045923652073

Call for price
Company wide:
0 in stock
Parallel - 3 Light Flush with Etched Opal Glass - Polished Nickel Finish

Overview

Parallel - 3 Light Flush with Etched Opal Glass - Polished Nickel Finish

Nuvo's Parallel 3 light flush mount ceiling fixture is a sleek lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this polished Nickel flush mount, featuring etched opal Glass. Contemporary and elegant, the Parallel flush mount ceiling fixture is made of durable steel, and adds style to any home decor.

Also known as: 045923652073, 60-5207, SAT605207

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Polished Nickel
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Polished Nickel
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65