10W A19 LED Lamp, 40K

Item #: 1418514

Cat #: S8482

UPC: 045923084829

Company wide:
0 in stock
Documents & Guides
10 Watt; A19 LED; Frosted; 4000K; GU24 Base; 120 Volt

Overview

10 Watt; A19 LED; Frosted; 4000K; GU24 Base; 120 Volt
Also known as: 045923084829, S8482, SATS8482

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Color: Frosted
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU24)
Wattage: 10
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: 2-Pin (GU24)
Color Temperature: 4000 (Cool White)
Lumens: 800
Shape: A19 (Arbitrary)
Standards: California Title 20, California Title 24
Dimmable: Yes