Parallel 3 Light Vanity, Polished Nickel

Item #: 1418509

Cat #: 60-5203

UPC: 045923652035

Company wide:
0 in stock
Parallel - 3 Light Vanity with Etched Opal Glass - Polished Nickel Finish

Overview

Parallel - 3 Light Vanity with Etched Opal Glass - Polished Nickel Finish

Nuvo's Parallel 3 light vanity fixture is a sophisticated lighting solution for the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this polished Nickel vanity fixture featuring etched opal Glass. Versatile and elegant, the Parallel vanity fixture can be installed either up or down, adding style to any home decor.

Also known as: 045923652035, 60-5203, SAT605203

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Polished Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Polished Nickel
Standards: California Proposition 65