F32T8/841/ENV/2PK 15/2PK

Item #: 1418485

Cat #: S8479

UPC: 045923084799

Company wide:
0 in stock
Documents & Guides
32 Watt; T8; Fluorescent; 4100K Cool White; 85 CRI; Medium Bi Pin Base; 2-Pack

Overview

32 Watt; T8; Fluorescent; 4100K Cool White; 85 CRI; Medium Bi Pin Base; 2-Pack
Also known as: 045923084799, S8479, SATS8479

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Lumens: 2950
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 2950
Dimmable: No
Wattage: 32
Shape: T8 (Tubular)
Light Technology: Fluorescent