F32T8/835/ENV/2PK 15/2PK

Item #: 1418484

Cat #: S8478

UPC: 045923084782

Company wide:
0 in stock
Documents & Guides
32 Watt; T8; Fluorescent; 3500K Neutral White; 85 CRI; Medium Bi Pin Base; 2-Pack

Overview

32 Watt; T8; Fluorescent; 3500K Neutral White; 85 CRI; Medium Bi Pin Base; 2-Pack
Also known as: 045923084782, S8478, SATS8478

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Wattage: 32
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 85
Lumens: 2950
Light Technology: Fluorescent