32W T8 U-Bend Fluorescent Lamp, 50K

Item #: 1418479

Cat #: S8462

UPC: 045923084621

Call for price
Company wide:
0 in stock
Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/850/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 2940 LM Initial, 5000 DEG K Color Temperature, Natural Light 82 CRI, 22 IN Length, 1 IN Diameter, 6.00 IN Leg-Spacing *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/850/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 2940 LM Initial, 5000 DEG K Color Temperature, Natural Light 82 CRI, 22 IN Length, 1 IN Diameter, 6.00 IN Leg-Spacing *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923084621, S8462, SATS8462

Specifications

Wattage: 32
Lumens: 2940
Shape: T8 (U-Bend)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Dimmable: No
Wattage: 32
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Dimmable: No
Lumens: 2940
Color Temperature: 5000 (Bright White)
Light Technology: Fluorescent