31W T8 U-Bend Fluorescent Lamp, 30K

Item #: 1418476
Cat #: S8450
UPC: 045923084508
$ 13.88 EA
Company wide:
0 in stock
31 Watt; T8; U-Bend Fluorescent; 3000K Warm White; 82 CRI; Medium Bi Pin Base

Overview

31 Watt; T8; U-Bend Fluorescent; 3000K Warm White; 82 CRI; Medium Bi Pin Base
Also known as: 045923084508, S8450, SATS8450

Specifications

Color Temperature: 3000 (Warm White)
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Wattage: 31
Lumens: 2750
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2750
Dimmable: No
Shape: T8 (U-Bend)
Wattage: 31
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)