25W T8 Fluorescent Lamp, 35K

Item #: 1418467

Cat #: S8439

UPC: 045923084393

Company wide:
0 in stock
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F32/25WT8/835/ES/ENV, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2400 LM Initial, Lumens: 2280 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 47-25/32 IN Length, 1 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F32/25WT8/835/ES/ENV, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2400 LM Initial, Lumens: 2280 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 47-25/32 IN Length, 1 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923084393, S8439, SATS8439

Specifications

Color Rendering Index (CRI): 85
Wattage: 25
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2400
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Lumens: 2400
Light Technology: Fluorescent
Wattage: 25
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No