13W 2-Pin CFL Lamp, 41K

Item #: 1418427

Cat #: S8312

UPC: 045923083129

$ 5.28 EA
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/841, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 7-15/16 IN Length *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/841, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 7-15/16 IN Length *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083129, S8312, SATS8312

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX23)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 2-Pin (GX23)
Wattage: 13
Lumens: 800
Dimmable: No