LED LN35 2700K 11.8" DIM

Item #: 1418412

Cat #: S8191

UPC: 045923081910

Company wide:
0 in stock
Documents & Guides
LED LN35 T10 Linear; 5 Watt; 330 Lumens; S14S Base

Overview

LED LN35 T10 Linear; 5 Watt; 330 Lumens; S14S Base
Also known as: 045923081910, S8191, SATS8191

Specifications

Material: Polycarbonate
Wattage: 5
Shape: T10 (Tubular)
Lumens: 330
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: S14s
Material: Polycarbonate
Shape: T10 (Tubular)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 5
Lumens: 330
Color Rendering Index (CRI): 80
Light Technology: LED
Base: S14s