LED LN150 2700K 39.37IN

Item #: 1418411

Cat #: S8190

UPC: 045923081903

Company wide:
0 in stock
Documents & Guides
LED LN150 T10 Linear;13 Watt; 1000 Lumens; S14S Base

Overview

LED LN150 T10 Linear;13 Watt; 1000 Lumens; S14S Base
Also known as: 045923081903, S8190, SATS8190

Specifications

Lumens: 1000
Material: Polycarbonate
Wattage: 13
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: S14s
Lumens: 1000
Wattage: 13
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Material: Polycarbonate
Shape: T10 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: S14s