24W T5 Fluorescent Lamp, 35K

Item #: 1418402

Cat #: S8138

UPC: 045923081385

$ 12.30 EA
Company wide:
0 in stock
Fluorescent T5 HO High Performance Lamp, Designation: F24T5/835/HO/ENV, 24 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2000 LM Initial, Lumens: 1860 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 22-3/16 IN Length, 5/8 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent T5 HO High Performance Lamp, Designation: F24T5/835/HO/ENV, 24 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2000 LM Initial, Lumens: 1860 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 22-3/16 IN Length, 5/8 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

The SATCO T5 high output fluorescent lamp gives off roughly twice the light output of a standard T8 bulb. The lamps are suitable for use in high-ceiling applications, along with fixtures in T-grid ceilings. Finally, the lamps offer higher quality color and better lumen maintenance over time.

Also known as: 045923081385, S8138, SATS8138

Specifications

Wattage: 24
Lumens: 2000
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Wattage: 24
Shape: T5 (Tubular)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 2000
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: 2-Pin (G5)