2.4W B3.5 Mini Incandescent Lamp

Item #: 1418392

Cat #: S7970

UPC: 045923079702

Company wide:
0 in stock
Documents & Guides
2.4 Watt miniature; B3 1/2; 30 Average rated hours; Single Contact Mini Flange Base; 4.8 Volt

Overview

2.4 Watt miniature; B3 1/2; 30 Average rated hours; Single Contact Mini Flange Base; 4.8 Volt
Also known as: 045923079702, S7970, SATS7970

Specifications

Lumens: 2
Shape: B3-1/2 (Blunt Tip)
Wattage: 2.400
Light Technology: Incandescent
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Lumens: 2
Wattage: 2.400
Dimmable: No
Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Base: Single Contact Mini Flange (P13.5s)