12V8WMS 12V 8W MS E10 G3.5

Item #: 1418391

Cat #: S7969

UPC: 045923079696

Company wide:
0 in stock
Documents & Guides
8 Watt Miniature Lamp; Miniature Screw Base; 12 Volt

Overview

8 Watt Miniature Lamp; Miniature Screw Base; 12 Volt

Satco's S7969 8 watt miniature lamp is perfect for illumination in a small space. The clear, miniature incandescent bulb has a miniature screw base and is very useful in automotive applications..

Also known as: 045923079696, S7969, SATS7969

Specifications

Volts AC: 12
Shape: G3-1/2 (Globe)
Base: Mini Screw (E10)
Wattage: 8
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Base: Mini Screw (E10)
Light Technology: Incandescent
Shape: G3-1/2 (Globe)
Wattage: 8
Dimmable: No