4.6W T3.25 Mini Incandenscent Lamp

Item #: 1418389

Cat #: S7962

UPC: 045923079627

Company wide:
0 in stock
Documents & Guides
4.62 Watt miniature; T3 1/4; 15000 Average rated hours; Mini Wedge Base; 14 Volt

Overview

4.62 Watt miniature; T3 1/4; 15000 Average rated hours; Mini Wedge Base; 14 Volt
Also known as: 045923079627, S7962, SATS7962

Specifications

Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 4.620
Volts AC: 14
Base: Wedge (W2.1x9.5d)
Dimmable: No
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Wattage: 4.620