2.8W T3.25 Mini Incandescent Lamp

Item #: 1418388

Cat #: S7961

UPC: 045923079610

Company wide:
0 in stock
Documents & Guides
2.8 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Screw Base; 14 Volt

Overview

2.8 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Screw Base; 14 Volt
Also known as: 045923079610, S7961, SATS7961

Specifications

Base: Mini Screw (E10)
Volts AC: 14
Shape: T3-1/4 (Tubular)
Wattage: 2.800
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Base: Mini Screw (E10)
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Lumens: 1
Volts AC: 14
Wattage: 2.800
Dimmable: No