15W T8 Fluorescent Lamp, 41K

Item #: 1418386

Cat #: S7949

UPC: 045923079498

Call for price
Company wide:
0 in stock
Documents & Guides
15 Watt; T8; Fluorescent; 4100K Cool White; 62 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

15 Watt; T8; Fluorescent; 4100K Cool White; 62 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

SATCO T8 linear fluorescent lamps are perfect for your lower watt and lumen needs. The tube bulbs excel in general purpose lighting. Added benefits include long life along with energy savings.

Also known as: 045923079498, S7949, SATS7949

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 850
Color Rendering Index (CRI): 62
Wattage: 15
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Light Technology: Fluorescent
Lumens: 850
Wattage: 15
Dimmable: No