15W PYGMY INCANDESCENT CLEAR 130V

Item #: 1418385

Cat #: S7945

UPC: 045923079450

Company wide:
0 in stock
Documents & Guides
15 Watt Pygmy Incandescent; Clear; 1000 Average rated hours; European Base; 130 Volt

Overview

15 Watt Pygmy Incandescent; Clear; 1000 Average rated hours; European Base; 130 Volt
Also known as: 045923079450, S7945, SATS7945

Specifications

Volts AC: 130
Wattage: 15
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Volts AC: 130
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: European Intermediate (E14)
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent