PYGMY 25T8-220V-E14

Item #: 1418384

Cat #: S7942

UPC: 045923079429

Company wide:
0 in stock
Documents & Guides
25 Watt Pygmy Incandescent; Clear; 1000 Average rated hours; 180 Lumens; European Base; 220 Volt

Overview

25 Watt Pygmy Incandescent; Clear; 1000 Average rated hours; 180 Lumens; European Base; 220 Volt
Also known as: 045923079429, S7942, SATS7942

Specifications

Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Volts AC: 220
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Lumens: 180
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 25
Volts AC: 220
Dimmable: Yes
Base: European Intermediate (E14)