PYGMY 15T8 220V E14 25X56MM

Item #: 1418383

Cat #: S7941

UPC: 045923079412

Company wide:
0 in stock
Documents & Guides
15 Watt Pygmy Incandescent; Clear; 1000 Average rated hours; 180 Lumens; European Base; 220 Volt

Overview

15 Watt Pygmy Incandescent; Clear; 1000 Average rated hours; 180 Lumens; European Base; 220 Volt
Also known as: 045923079412, S7941, SATS7941

Specifications

Lumens: 180
Wattage: 15
Color Rendering Index (CRI): 100
Volts AC: 220
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Lumens: 180
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 15
Volts AC: 220
Dimmable: Yes
Base: European Intermediate (E14)