PYGMY 25T8 120V E14 25X56MM

Item #: 1418382

Cat #: S7940

UPC: 045923079405

Company wide:
0 in stock
Documents & Guides
25 Watt Pygmy Incandescent; Clear; 1000 Average rated hours; 180 Lumens; European Base; 120 Volt

Overview

25 Watt Pygmy Incandescent; Clear; 1000 Average rated hours; 180 Lumens; European Base; 120 Volt
Also known as: 045923079405, S7940, SATS7940

Specifications

Volts AC: 120
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Volts AC: 120
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 180
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: European Intermediate (E14)