F12T4 DAY 17"

Item #: 1418379

Cat #: S7909

UPC: 045923079092

Call for price
Company wide:
0 in stock
Documents & Guides
12 Watt; T4; Fluorescent; 6400K Daylight; Miniature Bi Pin Base

Overview

12 Watt; T4; Fluorescent; 6400K Daylight; Miniature Bi Pin Base
Also known as: 045923079092, S7909, SATS7909

Specifications

Shape: T4 (Tubular)
Lumens: 555
Wattage: 12
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 6400 (Daylight)
Base: 2-Pin (G5)
Shape: T4 (Tubular)
Wattage: 12
Dimmable: No
Base: 2-Pin (G5)
Lumens: 555
Light Technology: Fluorescent
Color Temperature: 6400 (Daylight)