1W T1.75 Mini Incandescent Lamp

Item #: 1418374

Cat #: S7883

UPC: 045923078835

Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 7000 Average rated hours; G3.17 Base; 28 Volt

Overview

1.12 Watt miniature; T1 3/4; 7000 Average rated hours; G3.17 Base; 28 Volt
Also known as: 045923078835, S7883, SATS7883

Specifications

Volts AC: 28
Shape: T1-3/4 (Tubular)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Base: 2-Pin (G3.17)
Volts AC: 28
Wattage: 1.120
Dimmable: No
Shape: T1-3/4 (Tubular)
Light Technology: Incandescent
Base: 2-Pin (G3.17)