4.4W G6 Mini Incandescent Lamp

Item #: 1418372

Cat #: S7865

UPC: 045923078651

Company wide:
0 in stock
Documents & Guides
4.41 Watt miniature; G6; 1000 Average rated hours; Bayonet Double Contact Base ; 7 Volt

Overview

4.41 Watt miniature; G6; 1000 Average rated hours; Bayonet Double Contact Base ; 7 Volt
Also known as: 045923078651, S7865, SATS7865

Specifications

Shape: G6 (Globe)
Volts AC: 7
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 4.410
Shape: G6 (Globe)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 7
Dimmable: No
Wattage: 4.410