1813 14.4V 1.4W BA9S T3 1/4

Item #: 1418371

Cat #: S7862

UPC: 045923078620

Company wide:
0 in stock
Documents & Guides
1.44 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 14.4 Volt

Overview

1.44 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 14.4 Volt
Also known as: 045923078620, S7862, SATS7862

Specifications

Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 1.440
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Wattage: 1.440
Base: Bayonet (BA9s)
Dimmable: No