23W S8 Mini Incandescent Lamp

Item #: 1418370

Cat #: S7861

UPC: 045923078613

Company wide:
0 in stock
Documents & Guides
23.04 Watt miniature; S8; 200 Average rated hours; DC Bay Base; 12.8 Volt

Overview

23.04 Watt miniature; S8; 200 Average rated hours; DC Bay Base; 12.8 Volt
Also known as: 045923078613, S7861, SATS7861

Specifications

Shape: S8 (Straight)
Wattage: 23.040
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Wattage: 23.040
Dimmable: No