13.3W S8 Mini Incandescent Lamp

Item #: 1418369

Cat #: S7782

UPC: 045923077821

Company wide:
0 in stock
Documents & Guides
13.3 Watt miniature; S8; 700 Average rated hours; DC Bay Base; 12.8 Volt

Overview

13.3 Watt miniature; S8; 700 Average rated hours; DC Bay Base; 12.8 Volt
Also known as: 045923077821, S7782, SATS7782

Specifications

Shape: S8 (Straight)
Lumens: 16
Wattage: 13.300
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Shape: S8 (Straight)
Wattage: 13.300
Dimmable: No
Lumens: 16
Light Technology: Incandescent
Base: Bayonet (BA15d)