2.24W T3.25 Mini Incandescent Lamp

Item #: 1418365

Cat #: S7702

UPC: 045923077029

Company wide:
0 in stock
Documents & Guides
2.24 Watt miniature; T3 1/4; 15000 Average rated hours; Mini Wedge Base; 28 Volt

Overview

2.24 Watt miniature; T3 1/4; 15000 Average rated hours; Mini Wedge Base; 28 Volt
Also known as: 045923077029, S7702, SATS7702

Specifications

Volts AC: 28
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Wattage: 2.240
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Volts AC: 28
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Lumens: 1
Shape: T3-1/4 (Tubular)
Wattage: 2.240
Dimmable: No