23W PAR38 CFL Lamp, 27K

Item #: 1418357
Cat #: S7432
UPC: 045923074325
Call for price
Company wide:
0 in stock
Documents & Guides
23 Watt; PAR38 Compact Fluorescent; 2700K; 82 CRI; Medium Base; 230 Volt

Overview

23 Watt; PAR38 Compact Fluorescent; 2700K; 82 CRI; Medium Base; 230 Volt
Also known as: 045923074325, S7432, SATS7432

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 230
Lumens: 1100
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Light Technology: CFL
Wattage: 23
Volts AC: 230
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)