9W CFL Lamp, 41K

Item #: 1418340
Cat #: S7362
UPC: 045923073625
Call for price
Company wide:
0 in stock
9 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Candelabra Base; 120 Volt

Overview

9 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Candelabra Base; 120 Volt
Also known as: 045923073625, S7362, SATS7362

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 550
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 9
Light Technology: CFL
Dimmable: No
Base: Candelabra Screw (E12)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 9
Dimmable: No
Lumens: 550
Volts AC: 120
Light Technology: CFL
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)