7W B11 CFL Lamp, 41K

Item #: 1418334
Cat #: S7322
UPC: 045923073229
Call for price
Company wide:
0 in stock
7 Watt; B11 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt

Overview

7 Watt; B11 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt
Also known as: 045923073229, S7322, SATS7322

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 340
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Wattage: 7
Shape: B11 (Blunt Tip)
Lumens: 340
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)