Compact Fluorescent Lamp, Torpedo, 7W, 4100K

Item #: 1418332
Cat #: S7318
UPC: 045923073182
Call for price
Company wide:
0 in stock
Compact Fluorescent Lamp, Torpedo, 7 Watt, 120 Volt, 4100K, Base: Candelabra Screw (E12), Lumens: 340, 82 CRI

Overview

Compact Fluorescent Lamp, Torpedo, 7 Watt, 120 Volt, 4100K, Base: Candelabra Screw (E12), Lumens: 340, 82 CRI
Also known as: 045923073182, S7318, SATS7318

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 7
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 340
Light Technology: CFL
Dimmable: No
Base: Candelabra Screw (E12)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: CFL
Base: Candelabra Screw (E12)
Wattage: 7
Shape: B11 (Blunt Tip)
Lumens: 340
Dimmable: No

Customer Reviews

No reviews for this product
(0)