5W B11 CFL Lamp, 41K

Item #: 1418331
Cat #: S7315
UPC: 045923073151
Call for price
Company wide:
0 in stock
Documents & Guides
5 Watt; B11 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt

Overview

5 Watt; B11 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt
Also known as: 045923073151, S7315, SATS7315

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 220
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 5
Shape: B11 (Blunt Tip)
Volts AC: 120
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Dimmable: No
Lumens: 220
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)