5W B11 CFL Lamp, 50K

Item #: 1418330
Cat #: S7313
UPC: 045923073137
Call for price
Company wide:
0 in stock
Documents & Guides
5 Watt; B11 Compact Fluorescent; 5000K; 82 CRI; Candelabra Base; 120 Volt

Overview

5 Watt; B11 Compact Fluorescent; 5000K; 82 CRI; Candelabra Base; 120 Volt
Also known as: 045923073137, S7313, SATS7313

Specifications

Lumens: 220
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 5
Shape: B11 (Blunt Tip)
Volts AC: 120
Light Technology: CFL
Dimmable: No
Base: Candelabra Screw (E12)
Lumens: 220
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Light Technology: CFL
Base: Candelabra Screw (E12)
Color Temperature: 5000 (Bright White)
Wattage: 5
Volts AC: 120
Dimmable: No

Customer Reviews

No reviews for this product
(0)