5W B11 CFL Lamp, 41K

Item #: 1418329
Cat #: S7312
UPC: 045923073120
Call for price
Company wide:
0 in stock
5 Watt; B11 Compact Fluorescent; 4100K; 82 CRI; Candelabra Base; 120 Volt

Overview

5 Watt; B11 Compact Fluorescent; 4100K; 82 CRI; Candelabra Base; 120 Volt
Also known as: 045923073120, S7312, SATS7312

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 220
Color Rendering Index (CRI): 82
Wattage: 5
Shape: B11 (Blunt Tip)
Volts AC: 120
Light Technology: CFL
Dimmable: No
Base: Candelabra Screw (E12)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Light Technology: CFL
Base: Candelabra Screw (E12)
Lumens: 220
Wattage: 5
Volts AC: 120
Dimmable: No

Customer Reviews

No reviews for this product
(0)