15W PAR30 CFL Lamp, 41K

Item #: 1418304

Cat #: S7237

UPC: 045923072376

Call for price
Company wide:
0 in stock
Documents & Guides
15 Watt; PAR30 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt

Overview

15 Watt; PAR30 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt
Also known as: 045923072376, S7237, SATS7237

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Lumens: 720
Shape: PAR30 (Sealed Beam)
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 15
Shape: PAR30 (Sealed Beam)
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 720
Light Technology: CFL