Compact Fluorescent Lamp, Mini-Twist, 26W, 2700K

Item #: 1418293
Cat #: S7231
UPC: 045923072314
$ 1.88 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2700K *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 26 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2700K *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072314, S7231, SATS7231

Specifications

Base: Medium Screw (E26)
Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1750
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1750
Light Technology: CFL
Wattage: 26
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)