JCD/24V/55W/DX ACR6003 39502

Item #: 1418269
Cat #: S7184
UPC: 04592307184
$ 97.32 EA
Company wide:
0 in stock
Documents & Guides
55 Watt; Halogen; T3 1/2; Clear; 100 Average rated hours; Bi Pin G6.35 Base; 24 Volt

Overview

55 Watt; Halogen; T3 1/2; Clear; 100 Average rated hours; Bi Pin G6.35 Base; 24 Volt
Also known as: 04592307184, S7184, SATS7184

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 55
Shape: T3-1/2 (Tubular)
Color Rendering Index (CRI): 100
Volts AC: 24
Light Technology: Halogen
Dimmable: No
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Shape: T3-1/2 (Tubular)
Volts AC: 24
Dimmable: No
Wattage: 55
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)