JCD/12V/55W/DX ACR6001 39496

Item #: 1418267
Cat #: S7183
UPC: 04592307183
$ 97.32 EA
Company wide:
0 in stock
Documents & Guides
55 Watt; Halogen; T3 1/2; Clear; 100 Average rated hours; Bi Pin GY6.35 Base; 12 Volt

Overview

55 Watt; Halogen; T3 1/2; Clear; 100 Average rated hours; Bi Pin GY6.35 Base; 12 Volt
Also known as: 04592307183, S7183, SATS7183

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 55
Volts AC: 12
Shape: T3-1/2 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Dimmable: No
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Dimmable: No
Wattage: 55
Shape: T3-1/2 (Tubular)
Light Technology: Halogen
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)