301 28V 5W BA15S G5 C2F

Item #: 1418264

Cat #: S7175

UPC: 045923071751

Company wide:
0 in stock
Documents & Guides
5 Watt miniature; G5 3/4; 500 Average rated hours; Bayonet Single Contact Base; 28 Volt

Overview

5 Watt miniature; G5 3/4; 500 Average rated hours; Bayonet Single Contact Base; 28 Volt
Also known as: 045923071751, S7175, SATS7175

Specifications

Volts AC: 28
Wattage: 5
Lumens: 3
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Shape: G5-3/4 (Globe)
Volts AC: 28
Lumens: 3
Dimmable: No
Shape: G5-3/4 (Globe)
Wattage: 5
Light Technology: Incandescent
Base: Bayonet (BA15s)